Shop All Nut Drivers
Wiha
Nut Driver, 7/16 in., Hollow, Ergo, 2-3/4 in
Mfr # 34342
Zoro # G0544783
product price: $11.75
/ea
Sold in multiples of 10 for $117.50
$117.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Insulated / Uninsulated Uninsulated
- Insulated No
- Magnetic/Nonmagnetic Nonmagnetic
- Nut Driver Handle Material Multi-Component
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 34342
- Zoro # G0544783
- UPC # 084705343426
- Country of Origin Germany
- Category Nut Drivers
Dimensions
Nut Driver Shank Length | 2 3/4 in |
Nut Driver Hex Size | 7/16 in |
Nut Driver Overall Length | 7 19/32 in |
Hex Size | 7/16 |
Details
SAE or Metric | SAE |
Insulated / Uninsulated | Uninsulated |
Insulated | No |
Magnetic/Nonmagnetic | Nonmagnetic |
Nut Driver Handle Material | Multi-Component |
Item | Nut Driver |
Nut Driver Handle Design | Ergonomic |
Screwdriver and Nut Driver Grouping | Nut Drivers |
Nut Driver Shank Style | Hollow Round |
ESD Safe | No |
Nut Holding | No |
Tether Capable | Tether Capable |
Nonsparking | No |
Nut Driver Shank Material | Alloy Steel |
Nut Driver Handle Color | Yellow/Black |
Tether Style | Tether Capable |
Description
Nut Driver, ESD Safe No, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH GSX Series Rolling Tool Cart With Tilt Top, 7 Drawer, Black/Orange (KDT83246)
- MIBRO 26-Piece Metric Tap Die and Drill Bit Set (301370BLUE)
- CARMEX Threading Insert, 16 ER 24 UN BMA (16 ER 24 UN BMA)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08, Die Cast Zinc Black Satin, Comp: Steel (K0122.2081)
- WIHA Precision Nut Driver, Metric, 5mm, 2-7/16in (26550)
- WIHA Insulated Nut Driver 12.0mm (32233)
- WIHA Insulated Nut Driver 4.0mm (32206)
- WIHA Nut Driver, 5.5mm, Solid, Ergo, 5 in. (34121)
- WIHA Nut Driver, Metric, 8.0mm Hex Size (33632)
- WIHA Precision Nut Driver, Metric, 1.5mm (26510)
- MOODY TOOL Nut Driver, Fixed ESD, Long, 7/64" (51-2462)
- Wiha Screwdrivers and Nutdrivers