Shop All Nut Driver Sets
Wiha
Nut Driver, 7.0mm, Solid, Ergo, Ins, 5 in.
Mfr # 32218
Zoro # G2037646
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Measurement Type Metric
- Insulated / Uninsulated Insulated
- Number of Pieces 1
- Standards ASTM F1505, IEC 900, ISO, NFPA 70E, VDE 0680
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 32218
- Zoro # G2037646
- UPC # 084705322186
- Country of Origin Germany
- Category Nut Driver Sets
Dimensions
Nut Driver Overall Length | 9 5/16 in |
Nut Driver Hex Size | 7 mm |
Nut Driver Shank Length | 5 in |
Tip Size | 7 mm |
Shank Length | 5 in |
Overall Length | 9 1/2 in |
Hex Size | 7 mm |
Shank Diameter | 0.375 in |
For Fastener Size | 7 mm |
Description
The WIHA TOOLS 32218 Nut Driver is a multi-purpose tool that will meet all your needs. With a hex size of 7 mm, this nut driver has a solid round shank. The red and yellow handle color ensures you can always find it when you need it. This nut driver set comes with 5 in. handles, allowing for better control and precision when working on small parts. The WIHA TOOLS 32218 Solid Round Shank Nut Driver is the perfect tool to have on hand during any project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flush Trim Rtr Bit, Carbide Tipped, 3/8 In (16Y590)
- NACHI Screw Machine Length HSS Drill W/ Black Oxide - #44 (1050735)
- ZORO SELECT BSP Repair Kit, 3/4-14, PK4 (88335)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-7/16" (37mm) (DCH0176-G)
- WIHA Precision Nut Driver Set, 8 Pieces, SAE (26591)
- WIHA Nut Driver, 3/8 in., Solid, Ergo, Ins, 5 in. (32270)
- WIHA T20 Torx Power Bit, 1/4In. Hex Drive, 2I (74523)
- WIHA 3/8In. X 6.0In. T-Handle Inch Nut Driver (33671)
- WIHA Nut Driver Set, 7 Pieces, Metric, Solid, Ins (32293)
- WIHA Flex Shaft Nut Driver 7Mm 10.2 Inches (37238)
- MOODY TOOL Screw Extractor Driver, 1.1mm/1.50mm (51-4120)
- Wiha Nut Driver Sets