Shop All Nut Driver Sets
Wiha
Nut Driver, 6.0mm, Solid, Ergo, Ins, 5 in.
Mfr # 32215
Zoro # G1604172
$10.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Measurement Type Metric
- Insulated / Uninsulated Insulated
- Number of Pieces 1
- Standards ASTM F1505, IEC 900, ISO, NFPA 70E, VDE 0680
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 32215
- Zoro # G1604172
- UPC # 084705322155
- Country of Origin Germany
- Category Nut Driver Sets
Dimensions
Nut Driver Hex Size | 6 mm |
Nut Driver Shank Length | 5 in |
Nut Driver Overall Length | 9 5/16 in |
Shank Length | 5 in |
Overall Length | 9 1/4 in |
Tip Size | 6 mm |
Hex Size | 6 mm |
For Fastener Size | 6 mm |
Shank Diameter | 0.343 in |
Description
Solid Round Shank Nut Driver, Tip Size 6 mm, Bolt Clearance 5/16 in, Shank Length 5 in, Insulated, Metric, Solid Round, Fastener Holding No, For Fastener Size 6 mm, ESD Safe No, Insulated Yes, Magnetized Tip No, Non-Magnetic Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Aviation Snip, Left, 7 3/16 in, Alloy steel (D15AL-BE)
- PELICAN Black Protective Case, 31.28"L x 24.2"W x 17.48"D (1630)
- PURDY Scraper Tc Hmrhd Knob 2.5In (144900230)
- JONARD TOOLS Pin Extraction Removal Tool Kit, Front Release, Contact Size 12, 16, 20, Number of Pieces 3 (KR-260)
- WIHA Nut Driver Set, 8 Pieces, Metric (28198)
- WIHA Nut Driver, 3/16 in., Solid, Ergo, Ins, 5 in. (32258)
- WIHA Nut Driver, 13.0mm, Solid, Ergo, Ins, 5 in. (32236)
- WIHA 8.0Mm X 200Mm T-Handle Metric Nut Driver (33607)
- WIHA Nut Driver, 7/16 in., Solid, Ergo, Ins, 5 in. (32273)
- WIHA Prec. Screwdriver, Slotted, 1.5mm x 1-5/8 (26015)
- MOODY TOOL Steel Metric Nut Driver Set, 6 Pc (58-0165)
- Wiha Nut Driver Sets