Shop All Nut Drivers
Wiha
Nut Driver, 5/8 in., Solid, Ergo, 5 in.
Mfr # 34145
Zoro # G1580862
product price: $14.95
/ea
Sold in multiples of 10 for $149.50
$149.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Insulated No
- Nut Driver Handle Color Black/Red
- Nonsparking No
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 34145
- Zoro # G1580862
- UPC # 084705341453
- Country of Origin Germany
- Category Nut Drivers
Dimensions
Nut Driver Shank Length | 5 in |
Nut Driver Hex Size | 5/8 in |
Nut Driver Overall Length | 9 11/16 in |
Hex Size | 5/8 |
Details
SAE or Metric | SAE |
Insulated | No |
Nut Driver Handle Color | Black/Red |
Nonsparking | No |
Insulated / Uninsulated | Uninsulated |
Item | Nut Driver |
Tether Capable | Tether Capable |
Nut Driver Handle Design | Ergonomic |
ESD Safe | No |
Nut Driver Shank Material | Alloy Steel |
Nut Driver Shank Style | Solid Round |
Nut Holding | No |
Screwdriver and Nut Driver Grouping | Nut Drivers |
Nut Driver Handle Material | Multi-Component |
Magnetic/Nonmagnetic | Nonmagnetic |
Tether Style | Tether Capable |
Description
Nut Driver, ESD Safe No, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Pickup, Retract, Bend, 17 In, 2 lb (915RM)
- UNIBOR 7/16in X 2in M2 HSS Annular Cutter, 3/4 Shank, Pin Included (24214)
- YG-1 TOOL CO Carbide Dream Drill Inox W/ Coolant (8Xd) (DH453033F)
- KODIAK CUTTING TOOLS 1/4 2 Flute Carbide Endmill Single End Stub Length (5430469)
- WIHA Nut Driver, 5/16 in., Solid, Ergo, 5 in. (34139)
- WIHA Precision Nut Driver, SAE, 7/32in, 2-7/16in (26556)
- WIHA Precision Nut Driver, Metric, 5.5mm (26555)
- WIHA Precision Nut Driver, Metric, 4.5mm (26545)
- WIHA Nut Driver, 9.0mm, Solid, Ergo, Ins, 5 in. (32224)
- WIHA Nut Driver, Metric, 8.0mm Hex Size (33632)
- KLEIN TOOLS 5/16-Inch Heavy-Duty Nut Driver (635-5/16)
- Wiha Nut Drivers