Shop All Nut Drivers
Wiha
Nut Driver, 14.0mm, Solid, Ergo, 5 in.
Mfr # 34130
Zoro # G3552315
Sold in multiples of 10 for $112.60
$112.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Nonsparking No
- Nut Driver Overall Length 9-11/16 in
- Nut Driver Handle Design Ergonomic
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 34130
- Zoro # G3552315
- UPC # 084705341309
- Country of Origin Germany
- Category Nut Drivers
Dimensions
Nut Driver Overall Length | 9-11/16 in |
Nut Driver Shank Length | 5 in |
Nut Driver Hex Size | 14.0 mm |
Hex Size | 14mm |
Details
SAE or Metric | Metric |
Item | Nut Driver |
Nonsparking | No |
Nut Driver Handle Design | Ergonomic |
Insulated / Uninsulated | Uninsulated |
Nut Driver Shank Material | Alloy Steel |
ESD Safe | No |
Nut Driver Handle Material | Multi-Component |
Nut Driver Handle Color | Black/Red |
Magnetic/Nonmagnetic | Nonmagnetic |
Nut Holding | No |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Screwdriver and Nut Driver Grouping | Nut Drivers |
Insulated | No |
Nut Driver Shank Style | Solid Round |
Tether Style | Tether Capable |
Description
Nut Driver, ESD Safe No, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Ergonomic T45 Tip Size, 6 in Long (68645)
- WIHA 3/8" Drive Socket Set Metric 16 Pieces 8 mm to 20 mm , Chrome (30192)
- TIMBER TUFF Straight Draw Shave 8 (TMB-08DS)
- WESTWARD Digging Bar, 72 In, Pencil Point (20C887)
- WIHA Insulated Nut Driver 12.0mm (32233)
- WIHA Nut Driver Inch Screwdriver with Precision Handle, 3/16 x 60mm (96547)
- WIHA Nut Driver, 5/16 in., Solid, Ergo, 5 in. (34139)
- WIHA Nut Driver, 9.0mm, Solid, Ergo, Ins, 5 in. (32224)
- WIHA Nut Driver, 3/8 in., Solid, Ergo, 5 in. (34141)
- WIHA Precision Nut Driver, Metric, 3mm, 2-7/16in (26530)
- MOODY TOOL Metric Hex Driver, ESD Short, 1.5mm (51-2074)
- Wiha Nut Drivers