Shop All Nut Drivers
Wiha
Nut Driver, 1/4 in., Solid, Ergo, 5 in.
Mfr # 34138
Zoro # G0371725
product price: $7.19
/ea
Sold in multiples of 10 for $71.90
$71.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Insulated / Uninsulated Uninsulated
- Nut Driver Shank Style Solid Round
- Screwdriver and Nut Driver Grouping Nut Drivers
- Nut Driver Shank Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 34138
- Zoro # G0371725
- UPC # 084705341385
- Country of Origin Germany
- Category Nut Drivers
Dimensions
Nut Driver Shank Length | 5 in |
Nut Driver Hex Size | 1/4 in |
Nut Driver Overall Length | 9 11/16 in |
Hex Size | 1/4 |
Details
SAE or Metric | SAE |
Insulated / Uninsulated | Uninsulated |
Nut Driver Shank Style | Solid Round |
Screwdriver and Nut Driver Grouping | Nut Drivers |
Nut Holding | No |
Nut Driver Handle Design | Ergonomic |
Nut Driver Handle Material | Multi-Component |
Nonsparking | No |
Item | Nut Driver |
Insulated | No |
Nut Driver Handle Color | Black/Red |
Tether Capable | Tether Capable |
Nut Driver Shank Material | Alloy Steel |
Magnetic/Nonmagnetic | Nonmagnetic |
ESD Safe | No |
Tether Style | Tether Capable |
Description
Nut Driver, ESD Safe No, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY 4-1/2" Drive, 4-1/2" 8 Points (18538)
- CAPRI TOOLS 1/4 in. Drive Master Chrome Sockets Set, 6-Point, 4 to 15 mm, Sockets Only (CP12110-28MSD)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C63237)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 13.00mm (C74057)
- WIHA Precision Nut Driver, SAE, 1/8 in, 2-7/16in (26531)
- WIHA Nut Driver Inch Screwdriver with Precision Handle, 3/16 x 60mm (96547)
- WIHA Precision Nut Driver, SAE, 5/32in, 2-7/16in (26539)
- WIHA Precision Nut Driver, Metric, 4.5mm (26545)
- WIHA Precision Nut Driver, Metric, 3mm, 2-7/16in (26530)
- WIHA Precision Nut Driver, SAE, 3/16in, 2-7/16in (26547)
- JONARD TOOLS Nut Driver, 5/16", Hollow, 3" (ND-630516)
- Wiha Nut Drivers