Shop All Nut Drivers
Wiha
Nut Driver, 13.0mm, Solid, Ergo, 5 in.
Mfr # 34129
Zoro # G3310352
product price: $9.45
/ea
Sold in multiples of 10 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- ESD Safe No
- Nut Driver Overall Length 9 11/16 in
- Nut Driver Shank Style Solid Round
- Nut Driver Hex Size 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 34129
- Zoro # G3310352
- UPC # 084705341293
- Country of Origin Germany
- Category Nut Drivers
Dimensions
Nut Driver Overall Length | 9 11/16 in |
Nut Driver Hex Size | 13 mm |
Nut Driver Shank Length | 5 in |
Hex Size | 13mm |
Details
SAE or Metric | Metric |
Item | Nut Driver |
ESD Safe | No |
Nut Driver Shank Style | Solid Round |
Nut Holding | No |
Nonsparking | No |
Magnetic/Nonmagnetic | Nonmagnetic |
Insulated | No |
Nut Driver Shank Material | Alloy Steel |
Nut Driver Handle Color | Black/Red |
Screwdriver and Nut Driver Grouping | Nut Drivers |
Nut Driver Handle Material | Multi-Component |
Nut Driver Handle Design | Ergonomic |
Tether Capable | Tether Capable |
Insulated / Uninsulated | Uninsulated |
Tether Style | Tether Capable |
Description
Nut Driver, ESD Safe No, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Asphalt Lute Rake, Aluminum 24", 6 Foot Aluminum Handle (12-230)
- MAYHEW TOOLS Progrip Pick 90 Degree Hose (13230)
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 3 mm, 1/8 in Collet, Medium Duty, 25,000 RPM (48LZ93)
- PROTO 14 Piece SAE L-Shape Hex Key Set, J4987 (J4987)
- WIHA Precision Nut Driver, SAE, 7/32in, 2-7/16in (26556)
- WIHA Nut Driver, Metric, 10.0mm Hex Size (33634)
- WIHA Nut Driver, 1/4 in., Solid, Ergo, 5 in. (34138)
- WIHA Nut Driver Inch Screwdriver with Precision Handle, 3/16 x 60mm (96547)
- WIHA Insulated Nut Driver 12.0mm (32233)
- WIHA Precision Nut Driver, Metric, 5.5mm (26555)
- KLEIN TOOLS 3/8" Magnetic Tip Nut Driver 6" Shaft (646-3/8M)
- Wiha Nut Drivers