Shop All Nut Driver Sets
Wiha
Nut Driver, 10.0mm, Solid, Ergo, Ins, 5 in.
Mfr # 32227
Zoro # G1968136
original price:
$15.29
6% off
new price: $14.30
/ea
$14.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Measurement Type Metric
- Insulated / Uninsulated Insulated
- Number of Pieces 1
- Standards ASTM F1505, IEC 900, ISO, NFPA 70E, VDE 0680
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 32227
- Zoro # G1968136
- UPC # 084705322278
- Country of Origin Germany
- Category Nut Driver Sets
Dimensions
Nut Driver Shank Length | 5 in |
Nut Driver Overall Length | 9 9/16 in |
Nut Driver Hex Size | 10 mm |
Overall Length | 9 1/2 in |
Tip Size | 10 mm |
Shank Length | 5 in |
Hex Size | 10 mm |
Shank Diameter | 0.375 in |
For Fastener Size | 10 mm |
Description
Solid Round Shank Nut Driver, Tip Size 10 mm, Bolt Clearance 5/16 in, Shank Length 5 in, Insulated, Metric, Solid Round, Fastener Holding No, For Fastener Size 10 mm, ESD Safe No, Insulated Yes, Magnetized Tip No, Non-Magnetic Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS "ternal Torx Socket, 1/4"Dr., T30 (12930)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2-3/4 (MHSTK41)
- FOWLER Fowler 54-225-456-0 IP54 0-6" / 150MM Electronic Depth Micrometer (54-225-456-0)
- SUPERCUT 175-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade (448009)
- WIHA Nut Driver Set, 5 Pieces, Metric, Solid, Ins (32291)
- WIHA Nut Driver Set, 11 Pieces, SAE, Solid, Ins (32296)
- WIHA Precision Nut Driver Set, 8 Pieces, Metric (26590)
- WIHA Nut Driver, 5/8 in., Solid, Ergo, Ins, 5 in. (32280)
- WIHA TorxPlus® Power Bit IP8 x 50mm (74604)
- WIHA T40 Torx Power Bit, 1/4In. Hex Drive, 3. (74583)
- WIHA Nut Driver, 3/16 in., Solid, Ergo, Ins, 5 in. (32258)
- Wiha Screwdrivers and Nutdrivers