Shop All Voltage Detectors
Wiha
Non-Contact Voltage Tester Category IV 12-1000V AC with Flash Light
Mfr # 25506
Zoro # G211207035
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 25506
- Zoro # G211207035
- UPC # 84705255064
- Country of Origin Germany
- Category Voltage Detectors
Description
LED In plastic tip illuminates red and emits audible warning for safe voltage detectionNon-contact detection on any terminal for safety and efficiencyDetects AC Voltages between 12 and 1000 volts with the precise proximity sensorLED light electrical field meter determines voltage reading for accurate voltage detectionUniversal measurement tip for compatible international usageAutomatic switch-off after 4 minutes voltage tester, or 15 minutes torch for battery conservationLightweight design with clip for easy portability and storage
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Wide Range Pressure Meter (840065)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Black (SEP-101D-354M)
- WIKA Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Black (113.13.25.160.L)
- SHIMPO Handle, Dart Series Force Gauges (FG-HANDLE)
- WIHA Voltage Detector, 110 to 250V AC, 6 in Length, Audible, Visual Indication, CAT IV Safety Rating (25505)
- WIHA Voltage Detector, 90 to 1000V AC, 5 3/4 in Length, LED Indication, CAT II Safety Rating (25511)
- GB NON-CONTACT VOLT TESTER (GVD-3504)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED, 125 to 250VAC (HBLT2411)
- KLEIN TOOLS Receptacle Tester (RT110)
- WOODHEAD Receptacle Tension Tester, Plastic, SS (1760)
- KLEIN TOOLS Replacement Transmitter for ET310 (ET310TRANS)
- Wiha Voltage Detectors