Shop All Multi-Bit Screwdrivers
Wiha
Multi-Driver, Steel, Shank 4-1/2", SAE
Mfr # 77890
Zoro # G710862889
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 0 in, 1/4 in
- Overall Length 8 1/2 in
- Measurement Type SAE
- Finish Chrome
- Number of Pieces 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 77890
- Zoro # G710862889
- UPC # 084705778907
- Country of Origin United States
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 0 in, 1/4 in |
Overall Length | 8 1/2 in |
Sizes Included | #2, 1/4 in, 5/16 in, Nut Driver 1/4 in, Phillips #1, Slotted 3/16 in |
Shank Length | 4 1/2 in |
For Fastener Size | #1, #2, 1/4 in, 3/16 in, 5/16 in |
Tip Size | #1, #2, 1/4 in, 3/16 in, 5/16 in |
Description
Multi-Driver, Tip Size #1, #2, 1/4 in, 3/16 in, 5/16 in, Tip Style Nut Driver, Phillips, Slotted, Quick Change Ball Bearing, Cushion, Bit Material Steel, Bit Storage In Handle, Double End, Magnetized Tip No, Shank Length 4 1/2 in, Shank Material Chrome Vanadium Steel, Drive Size 0 in, 1/4 in, ESD Safe No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 12 ft. 10 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel (51586D2B123910)
- PARKER Crimping Tool Die, 1 In (80C-A16)
- TEKTON 1/2 Inch Drive x 14 mm Deep 6-Point Impact Socket (SID23114)
- PANAVISE 7/8" Light Duty Micrometer Multi-Angle Vise with Weighted Base (391)
- WIHA Hex, Phillips, Slotted, Torx(R) Bit 9 in, Drive Size: 1/4 in , Num. of pieces:26 (77792)
- WIHA Slotted, Phillips, Xeno Terminal, TORX T8, Square Bit 2 3/4 in, Drive Size: 1/4 in (28390)
- WIHA Precision Screwdriver Set (26596)
- WIHA Slotted, Phillips, Torx Bit 8 1/2 in, Drive Size: 4 mm , Num. of pieces:12 (26985)
- WIHA 6 Piece Insulated SlimLine PocketMax Multi-Driver (28345)
- WIHA Slotted, Phillips, Torx Bit 8 in, Drive Size: 4 mm , Num. of pieces:16 (75093)
- CRAFTSMAN Ratcheting Offset Multi-Bits Screwdriver (CMHT68008)
- Wiha Multi-Bit Screwdrivers