Shop All Micrometer Torque Wrenches
Wiha
Micrometer Torque Wrenches
Mfr # 28502
Zoro # G0589919
product price: $119.14
/ea
Free Shipping & Returns
$119.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Calibration Certificate Included No
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 28502
- Zoro # G0589919
- UPC # 094716827020
- Country of Origin Germany
- Category Micrometer Torque Wrenches
Details
Item | Micrometer Torque Wrenches |
Material | Steel |
Calibration Certificate Included | No |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Micrometer Torque Wrenches, Calibration Certificate Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 18 in L 3 13/16 in Cap. Aluminum Bronze Straight Pipe Wrench (W-213)
- STARRETT Micrometer, 0 to 1", 0.001, Ratchet (436.1XRL-1)
- MAYHEW Cats Paw Phillips Screwdriver, #2 x 4" (45001)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 4.5mm 6 pt Metric Socket, 6 Points (40700)
- WIHA Micrometer Torque Wrench, 3/8" Drive Size (30138)
- WIHA Micrometer Torque Wrench, 1/2" Drive Size (30152)
- WIHA Micrometer Torque Wrench, 1/4" Drive Size (30114)
- CDI CDI Torque Wrench, 3/8Dr, 30-250 in.-lb. (2502MRMH)
- FOWLER 0-3" Digit Counter Micrometer Set (522241030)
- PROTO Micrometer Torque Wrench, 1/2" Drive Size (J6016NMC)
- CDI CDI Torque Wrench, 3/8Dr, 20-150 in.-lb. (1502MRMH)
- Wiha Micrometer Torque Wrenches