Shop All Hex Keys
Wiha
Metric T-Handle Ball Hex Key, 5 mm Tip Size
Mfr # 33450
Zoro # G3560475
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Chrome Vanadium Molybdenum Steel
- Finish Black
- Handle Material Soft Grip Dual Dual Material
- Handle Type T-Handle
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 5 mm |
Details
Blade Material | Chrome Vanadium Molybdenum Steel |
Finish | Black |
Handle Material | Soft Grip Dual Dual Material |
Handle Type | T-Handle |
SAE or Metric | Metric |
Shape | Ball Hex |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | Metric |
Tether Style | Tether Capable |
Number of Tips | 2 |
Number of Ball Ends | 1 |
Key Shape | T-Shape |
Grip Style | Ergonomic |
Material | Steel |
Tether Ready | Yes |
Description
5.0Mm Comfortgrip T-Handle Ball End Hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, L-Handle, 5/16" Pin Dia. (LBL-SS3118)
- DRILL AMERICA 13/16" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD13/16)
- RICHELIEU HARDWARE 2 1/2-inch (64 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (961721)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 3/16 in Size, Standard Socket, black oxide (67H70)
- WIHA Metric Comfort Grip T-Handle Hex Key, 4 mm Tip Size (33408)
- WIHA SAE Soft Grip Dual Drive T-Handle Hex Key, 3/32" Tip Size (33420)
- WIHA Metric Plain Hex Key, 2 mm Tip Size, 100 mm Long, 100 mm Short (33401)
- WIHA SAE Soft Grip Dual Drive T-Handle Hex Key, 9/64" Tip Size (33426)
- WIHA Torx(R) L-Shape Torx(R) Key, T9 Tip Size (36326)
- WIHA Hex Tool, Metric, T-Handle, 5.0mm (33409)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 5 mm Tip Size, 79 mm Long, 28 mm Short (WH-5MM)
- Wiha Hex Keys