Shop All Hex Keys
Wiha
Metric T-Handle Ball Hex Key, 4 mm Tip Size
Mfr # 33448
Zoro # G3560667
product price: $6.49
/ea
Sold in multiples of 10 for $64.90
$64.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Chrome Vanadium Molybdenum Steel
- Finish Black
- Handle Material Soft Grip Dual Dual Material
- Handle Type T-Handle
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 4 mm |
Details
Blade Material | Chrome Vanadium Molybdenum Steel |
Finish | Black |
Handle Material | Soft Grip Dual Dual Material |
Handle Type | T-Handle |
SAE or Metric | Metric |
Shape | Ball Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material | Steel |
Number of Ball Ends | 1 |
Tether Ready | Yes |
Key Shape | T-Shape |
Grip Style | Ergonomic |
Number of Tips | 2 |
Description
4.0Mm Comfortgrip T-Handle Ball End Hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Die Set, Slide On 22-12 Awg (45570)
- STEEL GRIP Rubber Mallet 32 Oz (2260099)
- WARNER PROGRIP® 1‐1/2" Full Flex Putty Knife (90127)
- WIDIA Milling Insert, Parallelogram (XDPT1702SRMM)
- WIHA Metric Plain Hex Key, 3 mm Tip Size, 5 3/32 in Long, 0.75 mm Short (13653)
- WIHA SAE Tactile Pico Grip Ball Hex Key, 7/64" Tip Size (26461)
- WIHA SAE Soft Grip Dual Drive T-Handle Hex Key, 9/64" Tip Size (33426)
- WIHA SAE Plain Hex Key, 5/32" Tip Size, 4 3/32 in Long, 1 1/4 in Short (13665)
- WIHA Torx(R) Plain Torx(R) Key, T25 Tip Size, 1 3/32 in Long, 27/32 in Short (37125)
- WIHA Metric Comfort Grip T-Handle Hex Key, 3 mm Tip Size (33405)
- EKLIND SAE Plain Double-Ball-Hex Key, 3/16" Tip Size, 6 5/32 in Long, 13/32 in Short (19212)
- Wiha Wrenches