Shop All Hex Keys
Wiha
Metric T-Handle Ball Hex Key, 3 mm Tip Size
Mfr # 33446
Zoro # G3560886
product price: $6.59
/ea
Sold in multiples of 10 for $65.90
$65.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Chrome Vanadium Molybdenum Steel
- Finish Black
- Handle Material Soft Grip Dual Dual Material
- Handle Type T-Handle
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 3 mm |
Details
Blade Material | Chrome Vanadium Molybdenum Steel |
Finish | Black |
Handle Material | Soft Grip Dual Dual Material |
Handle Type | T-Handle |
SAE or Metric | Metric |
Shape | Ball Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | Metric |
Item | Hex Key |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Key Shape | T-Shape |
Number of Ball Ends | 1 |
Number of Tips | 2 |
Material | Steel |
Grip Style | Ergonomic |
Tether Ready | Yes |
Description
This WIHA TOOLS 33446 Metric T-Handle Ball Hex Key is a useful tool for a range of applications. The ball hex key offers enhanced access to hard-to-reach places, making it ideal for small bolts and screws. It has a soft grip dual material handle, which makes it comfortable to use. Made of chrome vanadium molybdenum steel, the ball hex key is durable and rust resistant. The tip size measures 3 mm and the finish is black. The WIHA TOOLS 33446 Metric T-Handle Ball Hex Key will provide you with excellent service over time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Torx #30 X 1 in. L Driver Bit Black Oxide 5 pk (DT301P5)
- SUNEX PLIERS 3 PC SET 11" HOSE GRIP (SU3703V)
- BETA Flexible Magnetic Pick Up Tool (017120012)
- WILLIAMS 3/8" Drive Torx(R), 7 pcs (31910)
- WIHA SAE Soft Grip Dual Drive T-Handle Hex Key, 5/32" Tip Size (33428)
- WIHA SAE Not Applicable Hex Key, 5/32" Tip Size (71349)
- WIHA SAE T-Handle Ball Hex Key, 1/4" Tip Size (33433)
- WIHA SAE Not Applicable Pozi Key, #1, #2 Tip Size (28114)
- WIHA Torx(R) L-Shape Torx(R) Key, T25 Tip Size (36335)
- WIHA Metric Plain Hex Key, 6 mm Tip Size, 150 mm Long, 150 mm Short (33445)
- ATD TOOLS ATD Tools ATD-580 Sae & Metric Long Arm Ball End Hex Key Set (ATD-580)
- Wiha Wrenches