Shop All Hex Keys
Wiha
Metric T-Handle Ball Hex Key, 2.5 mm Tip Size
Mfr # 33444
Zoro # G3560877
product price: $5.15
/ea
Sold in multiples of 10 for $51.50
$51.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Chrome Vanadium Molybdenum Steel
- Finish Black
- Handle Material Soft Grip Dual Dual Material
- Handle Type T-Handle
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 2.5 mm |
Details
Blade Material | Chrome Vanadium Molybdenum Steel |
Finish | Black |
Handle Material | Soft Grip Dual Dual Material |
Handle Type | T-Handle |
SAE or Metric | Metric |
Shape | Ball Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Tether Ready | Yes |
Number of Ball Ends | 1 |
Material | Steel |
Key Shape | T-Shape |
Number of Tips | 2 |
Grip Style | Ergonomic |
Description
2.5Mm Comfortgrip T-Handle Straight Hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 12 in. Bi-Metal Dual Tooth Reciprocating Saw Blade 8/10 TPI 5 pk (DS1208BFD5)
- BON TOOL Bon 12-328 Fresno Handle, Clevis 60" Wood (12-328)
- CLEVELAND Straight Flute Hand Tap, Bottoming 2 Flutes (C54326)
- LFI Die Setters Bar, 18 in. L, HCS, Blue (7035)
- WIHA SAE Plain Hex Key, 7/64" Tip Size, 3 11/16 in Long, 5/8 in Short (13673)
- WIHA Torx(R) Wing Handle Torx(R) Key, T8 Tip Size, 1 19/32 in Long, 10 PK (36514)
- WIHA Torx(R) L-Shape Torx(R) Key, T25 Tip Size (36335)
- WIHA Metric Plain Hex Key, 5 mm Tip Size, 150 mm Long, 150 mm Short (33443)
- WIHA Torx(R) Flag Handle Torx(R) Key, T9 Tip Size, 1 19/32 in Long, 15/16 in Short, 10 PK (37059)
- WIHA SAE Not Applicable Hex Key, 5/64" Tip Size (28557)
- EKLIND Metric Plain Hex Key, 4 mm Tip Size, 9 in Long, 3 in Short (54940)
- Wiha Hex Keys