Shop All Hex Keys
Wiha
Metric T-Handle Ball Hex Key, 2 mm Tip Size
Mfr # 33442
Zoro # G3560825
product price: $4.72
/ea
Sold in multiples of 2 for $9.44
$9.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Chrome Vanadium Molybdenum Steel
- Finish Black
- Handle Material Soft Grip Dual Dual Material
- Handle Type T-Handle
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 2 mm |
Details
Blade Material | Chrome Vanadium Molybdenum Steel |
Finish | Black |
Handle Material | Soft Grip Dual Dual Material |
Handle Type | T-Handle |
SAE or Metric | Metric |
Shape | Ball Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | Metric |
Item | Hex Key |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Number of Tips | 2 |
Tether Ready | Yes |
Material | Steel |
Key Shape | T-Shape |
Number of Ball Ends | 1 |
Grip Style | Ergonomic |
Description
Number 2 Metric Ergo T-Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS Ultimate Grip 6 in Forged Steel Bench Vise (CP10516)
- KD TOOLS 3/8" Drive SAE, 13 pcs (80561)
- DYNAMIC Tools 17mm Reversible Combination Ratcheting Wrench (D076117)
- TITAN Ratchet, Extendable, 1/2" Drive (12073)
- WIHA Metric T-Handle Ball Hex Key, 2.5 mm Tip Size (33444)
- WIHA Metric Plain Hex Key, 2.5 mm Tip Size, 100 mm Long, 100 mm Short (33402)
- WIHA Slotted Reversible Blades (28108)
- WIHA Torx T-Handle, T15 (36481)
- WIHA SAE Not Applicable Hex Key, 1/16" Tip Size (28556)
- WIHA Torx(R) L-Shape Torx(R) Key, T40 Tip Size (36342)
- EKLIND Eklind Tool 269-60811 11 Key Ball Power T Keyset In Vinyl Pouch 9 Incharm (269-60811)
- Wiha Hex Keys