Shop All Hex Keys
Wiha
Metric Precision Finger Control Cap Precision Ball Hex Key, 2 mm Tip Size
Mfr # 26420
Zoro # G3560798
product price: $4.60
/ea
Sold in multiples of 10 for $46.00
$46.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 2"
- Blade Material Steel
- Finish Satin Vapor Chrome
- Handle Type Precision Finger Control Cap
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 2" |
Tip Size | 2 mm |
Arm-Length | 2" |
Details
Blade Material | Steel |
Finish | Satin Vapor Chrome |
Handle Type | Precision Finger Control Cap |
SAE or Metric | Metric |
Shape | Precision Ball Hex |
Working Angle | 30 Degrees |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Number of Tips | 2 |
Number of Ball Ends | 1 |
Tether Ready | No |
Material | Steel |
Key Shape | Straight |
Description
2.0Mm X 50Mm Metric Hex Ball End Precisi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Spanner Insert Screwdriving Bit, 8, 1 in. (68482)
- KNIPEX Bowden Cable Cutter, 6" Bowden Cable Cut (95 61 150 US)
- LENOX Band Saw Blade, 12 ft. 7 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (80279D2B123835)
- INGERSOLL-RAND Air Polisher/Buffer, 3 In. Pad, 6400 rpm (3129XPA)
- WIHA T10 Tip Size, 10 PK (37060)
- WIHA Metric Not Applicable Hex Key, 2.5 mm Tip Size (28547)
- WIHA Metric Comfort Grip T-Handle Hex Key, 4 mm Tip Size (33407)
- WIHA Metric L-Shape Ball Hex Key, 2.5 mm Tip Size (36912)
- WIHA Metric L-Shape Ball Hex Key, 4 mm Tip Size (36920)
- WIHA Metric L-Shape Ball Hex Key, 2 mm Tip Size (36908)
- GRAY TOOLS 4mm T-handle S2 Hex Key, 1000V Insulated (67604-I)
- Wiha Wrenches