Shop All Hex Keys
Wiha
Metric Plain Hex Key, 8 mm Tip Size, 5 57/64 in Long, 1.375 mm Short
Mfr # 13658
Zoro # G8477038
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 1 29/64 in
- Blade Material Chrome Vanadium Steel
- Finish Chrome
- Handle Length 6 in
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 1 29/64 in |
Handle Length | 6 in |
Tip Size | 8 mm |
Length Family | Short |
Short Arm Length | 1.375 mm |
Long Arm Length | 5 57/64 in |
Handle-Length | 6" |
Long-Arm-Length | 5-57/64" |
Arm-Length | 1-29/64" |
Short-Arm-Length | 1.375mm |
Description
Hex Key, Tip Size 8 mm, Long Arm Length 5 57/64 in, Short Arm Length 1.375 mm, Chrome, Length Family Short, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated Yes, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4" High Performance Diamond Masonry Blade (DW4724)
- KAPRO 770 EXODUS The Ruler in Levels 32" (770-42-32)
- TOUGHBUILT Pro Carpenter Suspension Rig (TB-302-6)
- ACCUFORM WALL GRAPHICS APPLICATION TOOL ROLLER HVG102 (HVG102)
- WIHA Metric Plain Hex Key, 6 mm Tip Size, 5 1/2 in Long, 1.375 mm Short (13656)
- WIHA Metric Plain Hex Key, 4 mm Tip Size, 4 11/16 in Long, 1.125 mm Short (13654)
- WIHA Metric Plain Hex Key, 2.5 mm Tip Size, 4 1/2 in Long, 0.63 mm Short (13652)
- WIHA Torx(R) Comfort Grip T-Handle Torx(R) Key, T15 Tip Size (36415)
- WIHA Slotted Reversible Blades (28106)
- WIHA Torx(R) Plain Torx(R) Key, T10 Tip Size, 53/64 in Long, 3 1/8 in Short (37110)
- EKLIND Metric Plain Hex Key, 3 mm Tip Size, 2 27/64 in Long, 3/4 in Short, 10 PK (16506)
- Wiha Hex Keys & Hex Key Sets