Shop All Hex Keys
Wiha
Metric Plain Hex Key, 8 mm Tip Size, 150 mm Long, 150 mm Short
Mfr # 33447
Zoro # G2483187
product price: $11.80
/ea
$11.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 7 in
- Blade Material CRM-72 Steel
- Finish Black Oxide
- Handle Length 4 in
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 7 in |
Handle Length | 4 in |
Tip Size | 8 mm |
Long Arm Length | 150 mm |
Short Arm Length | 150 mm |
Length Family | Short |
Long-Arm-Length | 150mm |
Handle-Length | 4" |
Short-Arm-Length | 150mm |
Arm-Length | 7" |
Description
Hex Key, Tip Size 8 mm, Long Arm Length 150 mm, Short Arm Length 150 mm, Black Oxide, Length Family Short, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated Yes, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Interchangeable ScrewDriver PH2 x 6mm Stubby 86mm (168CS-2X6)
- KANCA Kadett Drop-Forged Vise With Swivel Base 125 mm (KADWSB-125)
- HOUGEN 30MM X 50MM Copperhead Carbide Tip Annular Cutter (18430)
- MILWAUKEE TOOL 1-1/4" x 24" SHOCKWAVE Lineman's Impact Auger Bit (48-13-6813)
- WIHA Metric Plain Hex Key, 5 mm Tip Size, 150 mm Long, 150 mm Short (33443)
- WIHA Metric Plain Hex Key, 4 mm Tip Size, 150 mm Long, 150 mm Short (33441)
- WIHA Metric Plain Hex Key, 6 mm Tip Size, 150 mm Long, 150 mm Short (33445)
- WIHA SAE Soft Grip Dual Drive T-Handle Hex Key, 5/32" Tip Size (33428)
- WIHA Metric L-Shape Ball Hex Key, 1.5 mm Tip Size (36904)
- WIHA Torx(R) Flag Handle Torx(R) Key, T15 Tip Size, 7 55/64 in Long (36417)
- BONDHUS Metric L-Shape Hex Key, 5.5 mm Tip Size (12166)
- Wiha Wrenches