Shop All Hex Keys
Wiha
Metric Plain Hex Key, 6 mm Tip Size, 5 1/2 in Long, 1.375 mm Short
Mfr # 13656
Zoro # G8477141
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 1 31/64 in
- Blade Material Chrome Vanadium Steel
- Finish Chrome
- Handle Length 5 1/2 in
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 1 31/64 in |
Handle Length | 5 1/2 in |
Tip Size | 6 mm |
Length Family | Short |
Short Arm Length | 1.375 mm |
Long Arm Length | 5 1/2 in |
Long-Arm-Length | 5-1/2" |
Arm-Length | 1-31/64" |
Handle-Length | 5-1/2" |
Short-Arm-Length | 1.375mm |
Description
Hex Key, Tip Size 6 mm, Long Arm Length 5 1/2 in, Short Arm Length 1.375 mm, Chrome, Length Family Short, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated Yes, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Screw Extractor/Drill Bit ComboPK, Ex-3 Extractor/5/32"Bit (HAN53703)
- DRILL AMERICA O Cobalt Jobber Length Drill Bit (DWDCOO)
- HYDE Bent Chise Pole Scraper (12070)
- ONSRUD Routing End Mill, Down O-Flute, 1/4, 1 1/4 (62-776)
- WIHA Metric Plain Hex Key, 12 mm Tip Size, 10 3/16 in Long, 1.63 mm Short (13657)
- WIHA Metric Plain Hex Key, 3 mm Tip Size, 5 3/32 in Long, 0.75 mm Short (13653)
- WIHA Metric Plain Hex Key, 4 mm Tip Size, 4 11/16 in Long, 1.125 mm Short (13654)
- WIHA Torx(R) Flag Handle Torx(R) Key, T25 Tip Size, 7 55/64 in Long (36427)
- WIHA Metric Plain Hex Key, 8 mm Tip Size, 5 57/64 in Long, 1.375 mm Short (13658)
- WIHA Metric Plain Hex Key, 6 mm Tip Size, 150 mm Long, 150 mm Short (33445)
- WIHA Torx(R) L-Shape Torx(R) Plus Key, IP20 Tip Size (36620)
- Wiha Hex Keys & Hex Key Sets