Shop All Hex Keys
Wiha
Metric Plain Hex Key, 3 mm Tip Size, 5 3/32 in Long, 0.75 mm Short
Mfr # 13653
Zoro # G8476791
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 5/8 in
- Blade Material Chrome Vanadium Steel
- Finish Chrome
- Handle Length 5 1/8 in
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 5/8 in |
Handle Length | 5 1/8 in |
Tip Size | 3 mm |
Short Arm Length | 0.75 mm |
Length Family | Short |
Long Arm Length | 5 3/32 in |
Handle-Length | 5-1/8" |
Long-Arm-Length | 5-3/32" |
Short-Arm-Length | 0.75mm |
Arm-Length | 5/8" |
Description
Hex Key, Tip Size 3 mm, Long Arm Length 5 3/32 in, Short Arm Length 0.75 mm, Chrome, Length Family Short, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated Yes, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA ESD-Safe Precision Slotted Screwdriver 9/64 in Round (05030106001)
- SK PROFESSIONAL TOOLS Wobble Extension 1/2" Dr, 5 in L, 1 Pieces, Chrome (40195)
- PROTO 1 in Drive, 1-1/4" 12 pt SAE Socket, 12 Points (J5740)
- WESTWARD 3/4 in Drive Impact Socket 1 11/16 in Size 6 pt Deep Depth, Black Oxide (21WL02)
- WIHA Metric Plain Hex Key, 6 mm Tip Size, 5 1/2 in Long, 1.375 mm Short (13656)
- WIHA Metric Plain Hex Key, 10 mm Tip Size, 8 11/16 in Long, 1.375 mm Short (13659)
- WIHA Metric Plain Hex Key, 12 mm Tip Size, 10 3/16 in Long, 1.63 mm Short (13657)
- WIHA T15 Tip Size, 10 PK (36537)
- WIHA SAE Not Applicable Hex Key, 9/64" Tip Size (28587)
- WIHA Torx T-Handle, T15 (36481)
- KLEIN TOOLS Metric L-Shape Ball Hex Key, 8 mm Tip Size (BLM8)
- Wiha Wrenches