Shop All Hex Keys
Wiha
Metric Plain Hex Key, 2.5 mm Tip Size, 4 1/2 in Long, 0.63 mm Short
Mfr # 13652
Zoro # G8476907
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 19/32 in
- Blade Material Chrome Vanadium Steel
- Finish Chrome
- Handle Length 4 1/2 in
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 19/32 in |
Handle Length | 4 1/2 in |
Tip Size | 2.5 mm |
Short Arm Length | 0.63 mm |
Long Arm Length | 4 1/2 in |
Length Family | Short |
Short-Arm-Length | 0.63mm |
Long-Arm-Length | 4-1/2" |
Handle-Length | 4-1/2" |
Arm-Length | 19/32" |
Description
Hex Key, Tip Size 2.5 mm, Long Arm Length 4 1/2 in, Short Arm Length 0.63 mm, Chrome, Length Family Short, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated Yes, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Carbide Hole Cutter, 3/4in. Hole, 1in. D (CTD12)
- CRESCENT 1/2" Drive 6 Point Deep Impact SAE Socket 7/8" (CIMS27N)
- STARRETT Band Saw Blade, 6 ft. 8 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal (99124-06-08)
- DEWALT 2 IN. (50mm) BRUSHLESS VARIABLE SPEED PADDLE SWITCH DIE GRINDER WITH NO LOCK-ON (DWE4997NVS)
- WIHA Metric Plain Hex Key, 10 mm Tip Size, 8 11/16 in Long, 1.375 mm Short (13659)
- WIHA Metric Plain Hex Key, 4 mm Tip Size, 4 11/16 in Long, 1.125 mm Short (13654)
- WIHA Metric Plain Hex Key, 12 mm Tip Size, 10 3/16 in Long, 1.63 mm Short (13657)
- WIHA SAE Not Applicable Pozi Key, #1, #2 Tip Size (28114)
- WIHA Torx T-Handle, Soft Grip, T25 (36483)
- WIHA Torx(R) Wing Handle Torx(R) Key, T7 Tip Size, 1 25/64 in Long, 10 PK (36513)
- PROTO SAE L Key, 1/32 in Tip Size, 1 1/4 in Long, 1/8 in Short (J46101)
- Wiha Hex Keys