Shop All Hex Keys
Wiha
Metric L-Shape Hex Key, 10 mm Tip Size
Mfr # 36944
Zoro # G3560761
Sold in multiples of 2 for $10.36
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Chrome Vanadium Steel
- Finish Black
- Handle Material Chrome Vanadium Steel
- Handle Type L-Shape
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 10 mm |
Length Family | Extra Long |
Details
Blade Material | Chrome Vanadium Steel |
Finish | Black |
Handle Material | Chrome Vanadium Steel |
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Number of Ball Ends | 1 |
Material | Chrome Vanadium Molybdenum Steel |
Number of Tips | 2 |
Key Shape | L-Shape |
Tether Ready | No |
Description
10.0Mm X 221Mm Metric Ball End L-Key, Lo
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1/2" x 2" (HML.1/2)
- DEWALT Handle and Cover (395184-00)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Socket wrench set 40D/40TX/44KTX/32/6QR 38-pcs. (96010120)
- H & H INDUSTRIAL PRODUCTS 2 Ton Heavy Duty Arbor Press (8600-1033)
- WIHA Torx T-Handle, Soft Grip, T25 (36483)
- WIHA Torx(R) L-Shape Torx(R) Key, T9 Tip Size (36326)
- WIHA SAE L-Shape Ball Hex Key, 9/64" Tip Size (36955)
- WIHA Metric Comfort Grip T-Handle Hex Key, 6 mm Tip Size (33415)
- WIHA Torx(R) Flag Handle Torx(R) Key, T9 Tip Size, 3 59/64 in Long (36409)
- WIHA Metric Plain Hex Key, 5 mm Tip Size, 5 1/2 in Long, 1.375 mm Short (13655)
- JONARD TOOLS Star Key, Slam Lock For LK/LB Patterns (SSK-70)
- Wiha Hex Keys