Shop All Hex Keys
Wiha
Metric L-Shape Ball Hex Key, 5 mm Tip Size
Mfr # 36924
Zoro # G3561391
Sold in multiples of 5 for $7.75
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 28mm
- Blade Material Chrome Vanadium Molybdenum Steel
- Finish Black
- Handle Material Chrome-Vanadium Molybdenum Steel
- Handle Type L-Shape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 28mm |
Tip Size | 5 mm |
Length Family | Extra Long |
Arm-Length | 28mm |
Details
Blade Material | Chrome Vanadium Molybdenum Steel |
Finish | Black |
Handle Material | Chrome-Vanadium Molybdenum Steel |
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Ball Hex |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | Metric |
Tether Style | Tether Capable |
Material | Chrome Vanadium Molybdenum Steel |
Number of Ball Ends | 1 |
Key Shape | L-Shape |
Tether Ready | No |
Number of Tips | 2 |
Description
5.0Mm X 158Mm Metric Ball End L-Key, Lon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Standard Cable Cutter, 32-Inch (63045)
- TEKTON 1/2 Inch Drive Deep 6-Point Impact Socket Set, 17-Piece (8-24 mm) (SID92329)
- FEIN Oscillating Saw Blade, 3/8, 3-51/64 L, PK10 (63502184290)
- DYNABRADE Adaptor, M8 to 3/8"-24 Thread (18908)
- WIHA Metric L-Shape Ball Hex Key, 6 mm Tip Size (36928)
- WIHA Metric T-Handle Ball Hex Key, 2.5 mm Tip Size (33444)
- WIHA Metric Plain Hex Key, 10 mm Tip Size, 8 11/16 in Long, 1.375 mm Short (13659)
- WIHA SAE Soft Grip Dual Drive T-Handle Hex Key, 3/32" Tip Size (33420)
- WIHA Metric Comfort Grip T-Handle Hex Key, 12 mm Tip Size (33429)
- WIHA Torx(R) L-Shape Torx(R) Key, T10 Tip Size (36328)
- NEWPORT FASTENERS 1/16" Short Arm Hex Keys-Allen Wrenches/Alloy Steel/Black Oxide , 100PK (250397-100)
- Wiha Hex Keys