Shop All Hex Keys
Wiha
Metric L-Shape Ball Hex Key, 4 mm Tip Size
Mfr # 36920
Zoro # G3561461
Sold in multiples of 6 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 25mm
- Blade Material Chrome Vanadium Molybdenum Steel
- Finish Black
- Handle Material Chrome-Vanadium Molybdenum Steel
- Handle Type L-Shape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 25mm |
Tip Size | 4 mm |
Length Family | Extra Long |
Arm-Length | 25mm |
Details
Blade Material | Chrome Vanadium Molybdenum Steel |
Finish | Black |
Handle Material | Chrome-Vanadium Molybdenum Steel |
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Ball Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material | Chrome Vanadium Molybdenum Steel |
Number of Ball Ends | 1 |
Key Shape | L-Shape |
Number of Tips | 2 |
Tether Ready | No |
Description
4.0Mm X 138Mm Metric Ball End L-Key, Lon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Offset Double Box Wrnch, Metric, 14mmx15mm (J1061M-TT)
- CHANNELLOCK 338 8" HL Diag Cutting Plier (338)
- KRAFT TOOL Blue Steel Edger w/Pr, 6"x5-1/2" 1/4"R (CF671PF)
- OSG Flat Bottom Drill Bit, 6.70 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330670)
- WIHA Metric L-Shape Ball Hex Key, 2 mm Tip Size (36908)
- WIHA Metric L-Shape Ball Hex Key, 1.5 mm Tip Size (36904)
- WIHA Metric L-Shape Ball Hex Key, 2.5 mm Tip Size (36912)
- WIHA Metric L-Shape Hex Key, 3 mm Tip Size (36916)
- WIHA Torx(R) L-Shape Torx(R) Key, T45 Tip Size (36346)
- WIHA SAE T-Handle Ball Hex Key, 3/16" Tip Size (33430)
- TEKTON 4 mm Ball End Hex T-Handle Key (KTX38040)
- Wiha Wrenches