Shop All Hex Keys
Wiha
Metric L-Shape Ball Hex Key, 2 mm Tip Size
Mfr # 36908
Zoro # G3561531
Sold in multiples of 8 for $9.52
$9.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 16mm
- Blade Material Chrome Vanadium Molybdenum Steel
- Finish Black
- Handle Material Chrome-Vanadium Molybdenum Steel
- Handle Type L-Shape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 16mm |
Tip Size | 2 mm |
Length Family | Extra Long |
Arm-Length | 16mm |
Details
Blade Material | Chrome Vanadium Molybdenum Steel |
Finish | Black |
Handle Material | Chrome-Vanadium Molybdenum Steel |
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Ball Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Number of Ball Ends | 1 |
Key Shape | L-Shape |
Material | Chrome Vanadium Molybdenum Steel |
Number of Tips | 2 |
Tether Ready | No |
Description
2.0Mm X 99Mm Metric Ball End L-Key, Long
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION TWIST DRILL 2A HSS BRT 118D JL Drill Jobber DIN 338 9.00 mm (2A9.0)
- DYNABRADE Coaxial, Vacuum Hose Assembly (94941)
- VEGA Phillips Tamper #2 Insert Bit (125TP2A)
- WERA Phillips Screwdriver, #2 (05008851001)
- WIHA Metric L-Shape Ball Hex Key, 4 mm Tip Size (36920)
- WIHA Metric L-Shape Ball Hex Key, 1.5 mm Tip Size (36904)
- WIHA Metric L-Shape Ball Hex Key, 2.5 mm Tip Size (36912)
- WIHA Torx(R) Flag Handle Torx(R) Key, T25 Tip Size, 7 55/64 in Long (36427)
- WIHA SAE L-Shape Ball Hex Key, 0.05" Tip Size, 20 PK (36945)
- WIHA SAE Not Applicable Hex Key, 5/32" Tip Size (71349)
- URREA Ball Hex Key 9" T-Hdle 3/32" (46406LBGP)
- Wiha Hex Keys & Hex Key Sets