Shop All Hex Keys
Wiha
Metric L-Shape Ball Hex Key, 1.5 mm Tip Size
Mfr # 36904
Zoro # G3561559
product price: $1.15
/ea
Sold in multiples of 8 for $9.20
$9.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 14mm
- Blade Material Chrome Vanadium Molybdenum Steel
- Finish Black
- Handle Material Chrome-Vanadium Molybdenum Steel
- Handle Type L-Shape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 14mm |
Tip Size | 1.5 mm |
Length Family | Extra Long |
Arm-Length | 14mm |
Details
Blade Material | Chrome Vanadium Molybdenum Steel |
Finish | Black |
Handle Material | Chrome-Vanadium Molybdenum Steel |
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Ball Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Tether Ready | No |
Key Shape | L-Shape |
Number of Tips | 2 |
Material | Chrome Vanadium Molybdenum Steel |
Number of Ball Ends | 1 |
Description
1.5Mm X 89Mm Metric Ball End L-Key, Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Tooth Steel Carbide-Tipped Saw Blade (D0532F)
- DEWALT 5MM x .8 1/4" Capacity (DWADTQTR5MM8)
- UNIBOR 1.13/16 x 3 , 3/4 shank, TCT (27358)
- BOSCH Hammer Steel, Bushing Tool, 3/4 Hex, 9.25 L (HS1520)
- WIHA Metric L-Shape Ball Hex Key, 2 mm Tip Size (36908)
- WIHA Metric L-Shape Ball Hex Key, 4 mm Tip Size (36920)
- WIHA Metric L-Shape Ball Hex Key, 2.5 mm Tip Size (36912)
- WIHA Slotted Reversible Blades (28108)
- WIHA SAE Not Applicable Hex Key, 1/8" Tip Size (28560)
- WIHA SAE Comfort Grip T-Handle Ball Hex Key, 3/16" Tip Size (54014)
- EKLIND SAE Plain Hex Key, 5/32" Tip Size, 4 1/8 in Long, 27/32 in Short, 10 PK (15210)
- Wiha Hex Keys