Shop All Hex Keys
Wiha
Metric Comfort Grip T-Handle Hex Key, 6 mm Tip Size
Mfr # 33417
Zoro # G3201357
Sold in multiples of 10 for $123.90
$123.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material CRM-72 Steel
- Finish Nickel
- Handle Material Ergonomic
- Handle Type Comfort Grip T-Handle
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 6 mm |
Details
Blade Material | CRM-72 Steel |
Finish | Nickel |
Handle Material | Ergonomic |
Handle Type | Comfort Grip T-Handle |
SAE or Metric | Metric |
Shape | Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material | Steel |
Tether Ready | Yes |
Number of Tips | 1 |
Grip Style | Comfort Grip |
Number of Ball Ends | 0 |
Key Shape | T-Shape |
Description
6.0Mm X 350Mm T-Handle Metric Hex Key Wi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 3.5mm Hex Metric Socket, 6 Points (53YP84)
- WESTWARD Dead Blow Hammer, 8 oz., 10-5/8" (22PN73)
- MILWAUKEE TOOL 5-1/4 in. 14 TPI T-Shank Metal Cutting Bi-Metal Jig Saw Blade (5 PK) (48-42-5192)
- MICRO 100 Brazed Tool Bit, FRT, 4 In L, 5/8 In W (FRT-10)
- WIHA SAE Not Applicable Hex Key, 9/64" Tip Size (28587)
- WIHA SAE Plain Hex Key, 3/8" Tip Size, 9 3/16 in Long, 1 5/8 in Short (13662)
- WIHA Metric L-Shape Ball Hex Key, 4 mm Tip Size (36920)
- WIHA Metric L-Shape Ball Hex Key, 2.5 mm Tip Size (36912)
- WIHA SAE Soft Grip Dual Drive T-Handle Hex Key, 9/64" Tip Size (33426)
- WIHA SAE L-Shape Ball Hex Key, 0.05" Tip Size, 20 PK (36945)
- BONDHUS T-Hndl 2.0mm Hex 9" Long (229mm) (BH15352)
- Wiha Wrenches