Shop All Hex Keys
Wiha
Metric Comfort Grip T-Handle Hex Key, 5 mm Tip Size
Mfr # 33411
Zoro # G3560685
product price: $5.39
/ea
Sold in multiples of 10 for $53.90
$53.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material CRM-72 Steel
- Finish Nickel
- Handle Material Ergonomic
- Handle Type Comfort Grip T-Handle
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 5 mm |
Details
Blade Material | CRM-72 Steel |
Finish | Nickel |
Handle Material | Ergonomic |
Handle Type | Comfort Grip T-Handle |
SAE or Metric | Metric |
Shape | Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Grip Style | Comfort Grip |
Key Shape | T-Shape |
Material | Steel |
Number of Tips | 1 |
Tether Ready | Yes |
Number of Ball Ends | 0 |
Description
5.0Mm X 200Mm T-Handle Metric Hex Key Wi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 1-1/4" Triple Square SAE Socket, 6 Points (J5340)
- MORSE Band Saw Blade, 13 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C812M42-13' 0)
- JACOBS A4202 Arbor 3/4" Straight Shank/2JT (7361N)
- JB INDUSTRIES Service Wrench (T21127U)
- WIHA Torx(R) Plain Torx(R) Key, T10 Tip Size, 2 in Long, 2 in Short (36303)
- WIHA Metric Plain Hex Key, 5 mm Tip Size, 150 mm Long, 150 mm Short (33443)
- WIHA Metric Soft Grip Dual Drive T-Handle Ball Hex Key, 6 mm Tip Size (33452)
- WIHA Metric L-Shape Hex Key, 3 mm Tip Size (36916)
- WIHA Metric Plain Hex Key, 10 mm Tip Size, 150 mm Long, 150 mm Short (33449)
- WIHA SAE Not Applicable Pozi Key, #1, #2 Tip Size (28114)
- BETA Metric Plain Hex Male Key, 5 mm Tip Size, 8 in Long, 3 1/2 in Short (951)
- Wiha Hex Keys