Shop All Hex Keys
Wiha
Metric Comfort Grip T-Handle Hex Key, 5 mm Tip Size
Mfr # 33410
Zoro # G3560746
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material CRM-72 Steel
- Finish Nickel
- Handle Material Ergonomic
- Handle Type Comfort Grip T-Handle
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 5 mm |
Details
Blade Material | CRM-72 Steel |
Finish | Nickel |
Handle Material | Ergonomic |
Handle Type | Comfort Grip T-Handle |
SAE or Metric | Metric |
Shape | Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Key Shape | T-Shape |
Grip Style | Comfort Grip |
Material | Steel |
Tether Ready | Yes |
Number of Tips | 1 |
Number of Ball Ends | 0 |
Description
5.0Mm X 150Mm T-Handle Metric Hex Key Wi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bucket Bag, Bucket Bag, Black, #4 Flame Resistant Canvas, 1 Pockets (5104FR)
- SPYDER Scraper Blade, Reciprocating Saw, Steel (108)
- INGERSOLL-RAND 1" Air Impact Wrench, 1450ft-lb Max Rev Torque, Super Duty (2925P3TI)
- ZORO SELECT Chucking Reamer, 3mm, 4 Flute, HSS (13H717)
- WIHA Torx(R) L-Shape Torx(R) Plus Key, IP20 Tip Size (36620)
- WIHA Slotted Reversible Blades (28106)
- WIHA Torx T-Handle, T15 (36481)
- WIHA SAE Soft Grip Dual Drive T-Handle Hex Key, 3/32" Tip Size (33420)
- WIHA Metric Plain Hex Key, 8 mm Tip Size, 5 57/64 in Long, 1.375 mm Short (13658)
- WIHA SAE L-Shape Ball Hex Key, 0.05" Tip Size, 20 PK (36945)
- TEKTON T45 Star T-Handle Key (KTT32450)
- Wiha Hex Keys & Hex Key Sets