Shop All Hex Keys
Wiha
Metric Comfort Grip T-Handle Hex Key, 4 mm Tip Size
Mfr # 33407
Zoro # G3560938
product price: $4.35
/ea
Sold in multiples of 5 for $21.75
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material CRM-72 Steel
- Finish Nickel
- Handle Material Ergonomic
- Handle Type Comfort Grip T-Handle
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 4 mm |
Details
Blade Material | CRM-72 Steel |
Finish | Nickel |
Handle Material | Ergonomic |
Handle Type | Comfort Grip T-Handle |
SAE or Metric | Metric |
Shape | Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | Metric |
Item | Hex Key |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Number of Tips | 1 |
Number of Ball Ends | 0 |
Tether Ready | Yes |
Key Shape | T-Shape |
Material | Steel |
Grip Style | Comfort Grip |
Description
Hex Driver With T Handle, Size
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Taper, 4 (1014805)
- VERMONT GAGE Adj. Go Ring Gage, M6.0-1.00 2A (362117510)
- DRILL AMERICA 5/16"-28 HSS Plug Hand Tap (DWTST5/16-28P)
- 3M Finishing Pad, Foam, 4" Size, PK2 (33033)
- WIHA SAE Not Applicable Hex Key, 5/64" Tip Size (28557)
- WIHA SAE Plain Hex Key, 3/16" Tip Size, 5 57/64 in Long, 5 57/64 in Short (33482)
- WIHA Torx(R) Plain Torx(R) Key, T6 Tip Size, 35/64 in Long, 1/2 in Short (37101)
- WIHA Metric Plain Hex Key, 5 mm Tip Size, 150 mm Long, 150 mm Short (33443)
- WIHA Slotted Reversible Blades (28108)
- WIHA SAE Not Applicable Hex Key, 5/32" Tip Size (71349)
- EKLIND Metric Plain Hex Key, 4 mm Tip Size, 4 3/32 in Long, 15/16 in Short, 10 PK (15608)
- Wiha Wrenches