Shop All Hex Keys
Wiha
Metric Comfort Grip T-Handle Hex Key, 12 mm Tip Size
Mfr # 33429
Zoro # G0889817
Sold in multiples of 2 for $31.50
$31.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material CRM-72 Steel
- Finish Nickel
- Handle Material Ergonomic
- Handle Type Comfort Grip T-Handle
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 12 mm |
Details
Blade Material | CRM-72 Steel |
Finish | Nickel |
Handle Material | Ergonomic |
Handle Type | Comfort Grip T-Handle |
SAE or Metric | Metric |
Shape | Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Key Shape | T-Shape |
Material | Steel |
Number of Ball Ends | 0 |
Grip Style | Comfort Grip |
Number of Tips | 1 |
Tether Ready | Yes |
Description
T-Handle Hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Nut Setter 12mm 6 Point 200mm Magnet 1/4 Hex Drive (115.200-12)
- BONDHUS 8 Piece SAE L-Shape Hex Key Set, 48332 (48332)
- LENOX Hole Saw, 1-1/4" dia. Saw (1772491)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 7/8-14 UNF (MS16142-10S)
- WIHA Metric L-Shape Ball Hex Key, 6 mm Tip Size (36928)
- WIHA SAE L-Shape Hex Key, 1/2" Tip Size (13664)
- WIHA Torx(R) Flag Handle Torx(R) Key, T10 Tip Size, 3 59/64 in Long (36410)
- WIHA SAE Plain Hex Key, 5/32" Tip Size, 6 in Long, 6 in Short (33465)
- WIHA Torx T-Handle, Soft Grip, T25 (36483)
- WIHA Metric Comfort Grip T-Handle Hex Key, 4 mm Tip Size (33408)
- GEDORE Metric Plain Ball Hex Key, 3 mm Tip Size, 5 5/64 in Long, 29/64 in Short (42 DKEL 3)
- Wiha Wrenches