Shop All Sockets
Wiha
MaxiFlex Fold"g Ruler Outside Read
Mfr # 61602
Zoro # G3198365
Sold in multiples of 10 for $112.90
$112.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Overall Length 12.8
- Includes 2-meters (79-inches) long fully extended and 9-inches long folded - Outside Reading
- Width 4.3
- Weight 0.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 12.8 |
Width | 4.3 |
Socket Depth | 1 |
Length | 12.8 |
Details
SAE or Metric | Metric |
Includes | 2-meters (79-inches) long fully extended and 9-inches long folded - Outside Reading |
Item | Rulers |
Weight | 0.4 |
Features | Rigid 10 section design for solid construction that won't snap or bend |
Description
2 Meter Outside Reading Metric Long Life
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Caliper, 0-6"/0-150mm Range (1139-150)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 38099 (38099)
- OSG End Mill, Carbide, 5/32, 2 FL, SGL Sq End, CC (402-1562)
- DRILL AMERICA 17/64" HSS Polished Jobber Length Drill Bit (DWDP17/64)
- WIHA 3/8 in Drive, 5/16" SAE Socket, 6 Points (31811)
- WIHA 3/8 in Drive, 1/4" SAE Socket, 6 Points (31809)
- WIHA SYSTEM 4 ESD Safe Precision Handle (28000)
- WIHA Professional Standard Deep Socket Tray (33796)
- WIHA Pro Standard Deep Socket Tray, 1/2" Drive (33895)
- WIHA Professional Standard Deep Socket Tray (33896)
- SK PROFESSIONAL TOOLS 3/8" Drive, 4 pt SAE Socket, 4 Points (41441)
- Wiha Sockets