Shop All Sockets
Wiha
MaxiFlex Fold"g Ruler "ch & Metric
Mfr # 61662
Zoro # G3198356
product price: $11.24
/ea
Sold in multiples of 10 for $112.40
$112.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE, Metric
- Overall Length 1
- Includes MaxiFlex Folding Ruler Combination Metric Inch
- Socket Depth 4.25
- Weight 0.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 1 |
Socket Depth | 4.25 |
Length | 1 |
Width | 12.75 |
Details
SAE or Metric | SAE, Metric |
Includes | MaxiFlex Folding Ruler Combination Metric Inch |
Item | Rulers |
Weight | 0.31 |
Features | 2-meters (79-inches) long fully extended and 9-inches long folded |
Description
WIHA TOOLS 61662 MaxiFlex Fold"g Ruler "ch & Metric is a useful tool for measuring and comparing objects. It features an easy-to-read ruler with both SAE and metric measurements. This folding ruler has clear, easy to read markings. WIHA TOOLS 61662 MaxiFlex Fold"g Ruler "ch & Metric is ideal for anyone looking to measure small objects quickly and easily.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE 5" (127 mm) Dia. CtrlVacuumDynorbital Supreme Rdm Orbital Sndr, 56819BK (56819BK)
- RIDGID Pigtail, 5/8 In (44122)
- DAVIES Deluxe Ball Knob, 5/16-18 Thread Size, 0.50" Type, GP Phenolic (0135-A)
- MEGAPRO 2 Piece Screwdriver Bit Set, 1/4" (9BP-HX-2B-B)
- WIHA T-Handle Driver, 1/4" Drive, Chrome (29006)
- WIHA Professional Standard Deep Socket Tray (33796)
- WIHA 3/8 in Drive, 1/2" SAE Socket, 6 Points (31817)
- WIHA Pro Standard Deep Socket Tray, 1/2" Drive (33895)
- WIHA Professional Socket Tray 3/8" Drive 24pc (33795)
- WIHA Professional Standard Deep Socket Tray (33396)
- TEKTON 1/2 Inch Drive x 18 mm Deep 12-Point Socket (SHD23318)
- Wiha Sockets & Ratchets