Shop All Magnetic Pickup Tools
Wiha
Magnet/Demagnetizer
Mfr # 40010
Zoro # G3214041
original price:
$5.99
10% off
new price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.1"
- Width 1.1"
- Material ABS
- Application Powerful Permanent Industrial Magnets Instantly Magnetize or Demagnetize Small Tools and Steel Parts
- Features Shock Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 40010
- Zoro # G3214041
- UPC # 084705400105
- Country of Origin Malaysia
- Category Magnetic Pickup Tools
Dimensions
Length | 2.1" |
Width | 1.1" |
Overall Height | 1 1/4 in |
Overall Width | 2 in |
Overall Depth | 2 in |
Magnetization Hole Diameter | 1/8 in |
Magnet Depth | 1 1/4 in |
Details
Item | Magnetizer/Demagnetizer |
Material | ABS |
Application | Powerful Permanent Industrial Magnets Instantly Magnetize or Demagnetize Small Tools and Steel Parts |
Features | Shock Resistant |
Magnetization Style | Pass-Through; Insert |
Number of Openings | 2 |
Description
Magnetizer/Demagnetizer, Magnet Depth 1 1/4 in, Magnetization Hole Diameter 1/8 in, Magnetization Style Pass-Through; Insert, Material ABS, Number of Openings 2, Overall Depth 2 in, Overall Height 1 1/4 in, Overall Width 2 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pinion (TT28787.00JG)
- DYNAMIC Tools 11" Compound Tin Snips, Straight (D055035)
- MILWAUKEE TOOL 1-1/4 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6813)
- SIMONDS Round File, American, 12in.L, Natural (73403500)
- MARTINDALE ELECTRIC Demagnetizer, Model P-2, 115V. (DEMGP2A)
- TOLSEN 36 Aluminum Pick Up Tool Aluminum Alloy Tube, Tube Diameter 1, Ergonomic Handle with Safety Grip (50093)
- MASTER MAGNETICS Magnet Source 42 in. L X 30 in. W Black Ceramic Push-Type Magnetic Mini Sweeper 55 lb. pull 1 pc (07265)
- URREA Magnetic 4 Claw (2378)
- ULLMAN DEVICES Neon Orange Telescopic Magnetic Pick-up Tool (15XOR)
- HOLEX Magnetic retriever flexible, Magnet tensile force: 500g (081670 500)
- BUFFALO TOOLS Magnetic Sweeper Pickup Tool, 30" W (MPSWEEP)
- Wiha Magnetic Pickup Tools