Shop All Linemans Pliers
This Product is Discontinued
Wiha
Linesman Pliers, 9" L, Jaw 1-5/32" W (Discontinued)
Mfr # 32820
Zoro # G1459740
This Product is Discontinued
Key Features
- Plier Product Group Pliers
- Jaw Length 1 5/8 in
- Jaw Width 1 5/32 in
- Jaw Thickness 1/2 in
- Overall Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 32820
- Zoro # G1459740
- UPC # 084705328201
- Country of Origin Poland
- Category Linemans Pliers
Dimensions
Jaw Length | 1 5/8 in |
Jaw Width | 1 5/32 in |
Overall Length | 9 in |
Description
Linemans Plier, Insulated Yes, Tether Ready No, Plier Type Lineman's Pliers, Overall Length 9 in, Jaw Length 1 5/8 in, Jaw Width 1 1/8 in, Jaw Thickness 1/2 in, Handle Style Ergonomic, Non-Sparking No, Voltage Rating 1,000 V, High Leverage Yes, Cutting Capacities 4 AWG, Features Guaranteed Wiha Made Quality, 100 Percent Tested Insulated Tools, Heavy Duty Steel Riveted Joints, Finish Chrome, Jaw Opening Type Manual
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.