Shop All Bit Sets
Wiha
Ipr27 Security Bit
Mfr # 71657
Zoro # G3528430
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Pentalobe 5 Point Security Insert Bit PLS27
- Features Exact fit tips for reduced cam out
- Overall Length 3.8
- Bit Length 3.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 3.8 |
Bit Length | 3.8 |
Details
Includes | Pentalobe 5 Point Security Insert Bit PLS27 |
Item | Bits |
Features | Exact fit tips for reduced cam out |
Description
The WIHA TOOLS 71657 Ipr27 Security Bit is a must-have for anyone who has to deal with security screws. It works with most types of screws and the bits are made from high quality material that will not strip or break easily. The WIHA TOOLS Ipr27 Security Bit Set will make your work easier and more efficient, giving you complete control over your projects.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Ferrous Metals Sawblade, 305mm (LU6A12)
- BOSCH 34x6 Spade Bit (DSB1009)
- WERA SAE Plain Ball Hex Key, 3/16" Tip Size, 7 11/16 in Long, 7 11/16 in Short (05022715001)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC #29 (C71129)
- WIHA Adjustable TorqueVario-S Handle (28552)
- WIHA Torque Driver Set, 1/4", 10 to 50"-lb. (28595)
- WIHA ESD TorqueVario-S Micro Bit 24 Pc. Set (28895)
- WIHA TorqueVario-S Micro Bit 24 Pc. Set (28593)
- WIHA 3/16 in. Hex Shank Ratchet Bit Set, 65-Piece (75965)
- WIHA SoftFinish® 1/4" Stubby Bit Holder (28103)
- TENG TOOLS Bits Set Impact 50 Pieces in EVA Foam Organizational Tool (TEABS50)
- Wiha Bit Sets