Shop All Torque Screwdrivers
Wiha
Ip10 Torxplus Interchangeable Blade For
Mfr # 28576
Zoro # G3611870
product price: $7.09
/ea
Sold in multiples of 2 for $14.18
$14.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Includes TorxPlus® Torque Control Blade IP10
- Features Blades on Narrow 5/32 Hex Shafts
- Overall Length 8.7
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 28576
- Zoro # G3611870
- Country of Origin Poland
- Category Torque Screwdrivers
Dimensions
Overall Length | 8.7 |
Details
Item | Torque Blades |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Includes | TorxPlus® Torque Control Blade IP10 |
Features | Blades on Narrow 5/32 Hex Shafts |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
When it comes to precision, the WIHA TOOLS 28576 Ip10 Torxplus Interchangeable Blade For is a must-have. It has a T-handle that provides an easy grip and can be used with any torque screwdriver. This interchangeable blade for torque screwdrivers is designed for use with power tools or pneumatic tools. The WIHA TOOLS 28576 Ip10 Torxplus Interchangeable Blade For will make your next project easier and more efficient.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Impactech 1/2 Mag Nutsetter x 2-9/16 (P165MN816)
- GEARWRENCH 42 Piece SAE Ratcheting Tap and Die Set (3885)
- MILWAUKEE TOOL 6 in 14 TPI SAWZALL Blades, 50 Pack (48-01-6182)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 1-3/8 x 3/4", Number of Flutes: 6 (CS-2444-A)
- WIHA T15 Torx Interchangeable Blade For Torqu (28567)
- WIHA Screwdriver, 6mm Drive Size, 5-9/16" L (28738)
- WIHA Slotted Torque Blade 3.5mm (28538)
- WIHA Torque Screwdriver, Adj., Plastic Housing (28734)
- WIHA Ip15 Torxplus Interchangeable Blade For (28577)
- WIHA Torquefix Softfinish Handle, Pre-Sets 80 (28521)
- CDI Torque Screw Driver, 1/4" Bit, 3-15in-lb (151SM)
- Wiha Torque Screwdrivers