Shop All Bit Sets
Wiha
Interchangeable Blade Bit Set, Pieces 10
Mfr # 28194
Zoro # G2304766
product price: $55.85
/ea
$55.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Hand
- Drive Size 6 mm
- Overall Length 8 1/2 in
- No. of Pieces 10
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 6 mm |
Overall Length | 8 1/2 in |
Hex Shank Size | 1/4 in |
Tip Size | #1, #2, 3.5 mm, 4.5 mm, 5.5 mm, 6.5 mm |
For Fastener Size | 6 mm |
Sizes Included | Phillips: #1 #2, Slotted: 3.5 mm +4.5 mm + 5.5 mm + 6.5 mm, Square: # 1 + # 2 |
Description
Multi-Bit Screwdriver, Tip Size #1, #2, 3.5 mm, 4.5 mm, 5.5 mm, 6.5 mm, Tip Style Phillips, Slotted, Square, Friction Hold, Ergonomic, Bit Material Alloy Steel, Bit Storage Separate Case, Single End, Magnetized Tip No, Shank Material Alloy Steel, Drive Size 6 mm, ESD Safe No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 3 M10X60 Zinc, Black Satin, Comp: Stainless Steel (K0117.3101X60)
- JIANGSU SAINTY SUMEX TOOLRP, LTD TVX2LB DeadBlow Hammer (18-6555)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 10.50mm (47344)
- TENG TOOLS TTX3414 - 14 Piece 3/4" Drive Metric Socket Set 19 To (TTX3414)
- WIHA Precision Screwdriver Set, Pentalobe, 6pcs (26794)
- WIHA Adjustable TorqueVario-S Handle (28550)
- WIHA TorqueVario-S Bit 59 Pc. Set (28689)
- WIHA TorqueVario-S Micro Bit 24 Pc. Set (28593)
- WIHA ESD TorqueVario-S Micro Bit 24 Pc. Set (28890)
- WIHA Security XSelector Bit Set 31 Pc (79490)
- TEKTON 1/4 Inch Star Security Bit Set with Rail, 9-Piece (TR7-TR30) (DZT93002)
- Wiha Screwdrivers and Nutdrivers