Shop All Screwdrivers
Wiha
Insulated Torx Screwdriver T9 Round
Mfr # 28344
Zoro # G5919538
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Screwdriver Tip Style Torx(R)
- Tip Size T9
- Handle Material Plastic
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 28344
- Zoro # G5919538
- UPC # 084705283449
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | T9 |
Shank Length | 1 3/4 in |
Overall Length | 2 3/4 in |
For Fastener Size | T9 |
Description
If you are looking for a tool that is slim and easy to use, the WIHA TOOLS 28344 Insulated Screwdriver Torx T9 1 3/4 in Round is just what you need. It has an ergonomic handle design that gives you maximum comfort when working with it. With a black oxide finish, this insulated screwdriver has an alloy steel shank material. The torx tip style provides better torque than regular flat head screwdrivers. This round tip type can be used on fasteners of all sizes. It also features a slim blade design for quick access to tight spaces and other hard to reach areas. The WIHA TOOLS Insulated Screwdriver Torx T9 1 3/4 in Round is ideal for anyone who works with small fasteners frequently.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 404, 9/32 D, 3/4 Cut L (404-2812)
- THOR 3.6lb copper hammer with a hickory handle (TH314)
- JONARD TOOLS Spudger, Plastic, Pointed/Flat, PK10 (AT-3112/10)
- IRWIN 9" L x Demolition Cutting Recip Saw Blade, 9in, 10Tpi, Bulk (372960BB)
- WIHA Insulated Phillips Screwdriver #2 Round (32146)
- WIHA Insulated Slotted Screwdriver 5/32 in Round (32017)
- WIHA Precision Torx Screwdriver T20 Round (26621)
- WIHA Precision Slotted Screwdriver 9/64 in Round (26074)
- WIHA Precision Torx Screwdriver, T5 (27864)
- WIHA Precision Slotted Screwdriver 1/8 in Round (26033)
- BETA Slotted Head Screwdriver, 3mm x 100mm (012900012)
- Wiha Screwdrivers