Shop All Screwdrivers
Wiha
Insulated Torx Screwdriver T8 Round
Mfr # 32521
Zoro # G0233733
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Screwdriver Tip Style Torx(R)
- Tip Size T8
- Handle Material Plastic
- Handle Design Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 32521
- Zoro # G0233733
- UPC # 084705325217
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | T8 |
Shank Length | 2 3/8 in |
Overall Length | 6 1/2 in |
Handle Length | 4 in |
Shank Diameter | 0.18 in |
For Fastener Size | T8 |
Description
Insulated Torx Screwdriver, Tip Size T8, Torx, Molded, Overall Length 6 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated Yes, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bag/Tote, Tool Pouch, White, Leather, 1 Pockets (5416L)
- MARSHALLTOWN Asphalt Squeegee, 60x36 in, Neoprene Blade (RED700245)
- PLANO Tool Box, Plastic, Orange, 17 in W x 10 in D x 13 in H (181250)
- MILWAUKEE TOOL EXACT 1/2" Stainless Steel Die (49-16-2660S)
- WIHA Insulated Phillips Screwdriver #1 Round (32101)
- WIHA Precision Hex Screwdriver 1/8 in Round (26335)
- WIHA Insulated Torx Screwdriver T10 Round (32506)
- WIHA Hex Precision Screwdriver .035 Hex 0.35" (26343)
- WIHA Insulated Slotted Screwdriver 1/4 in Round (32058)
- WIHA Screwdriver, Heavy DutySlotted, 8.0mm (53027)
- KO-KEN ScrewDriver PH2 260mm (168P-2(150))
- Wiha Screwdrivers