Shop All Screwdrivers
Wiha
Insulated Torx Screwdriver T30 Round
Mfr # 32556
Zoro # G0233727
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Screwdriver Tip Style Torx(R)
- Tip Size T30
- Handle Material Plastic
- Handle Design Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 32556
- Zoro # G0233727
- UPC # 084705325569
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | T30 |
Shank Length | 3 15/16 in |
Overall Length | 8 1/2 in |
For Fastener Size | T30 |
Description
Insulated Torx Screwdriver, Tip Size T30, Torx, Ergonomic, Overall Length 8 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated Yes, Corrosion Resistant No, No, Tip Finish Black Oxide, Shank Coating Insulated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-SOURCE 18 mm 8-Point Snap-Off Knife Display (K7-25-DIB)
- ZORO SELECT 7/64" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (450-101094A)
- BON TOOL Bon 19-186 Demountable Shingle Remover 48" (19-186)
- SITEPRO LT6-900 Meridian 22X Optical Level-Transit Kit (44-D8834K-1T)
- WIHA Insulated Slotted Screwdriver 3/16 in Round (32024)
- WIHA Screwdriver #1 Hex with Hex Bolster (53405)
- WIHA Insulated Torx Screwdriver T20 Round (32541)
- WIHA Insulated Slotted Screwdriver 5/64 in Round (32005)
- WIHA Insulated Square Screwdriver #1 Round (35844)
- WIHA Precision Phillips Screwdriver #00 Round (26104)
- GENERAL TOOLS Jewelers Driver Set 6Pc (SPC606)
- Wiha Screwdrivers