Shop All Screwdrivers
Wiha
Insulated Torx Screwdriver T25 Round
Mfr # 32546
Zoro # G0233681
original price:
$15.04
25% off
new price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Screwdriver Tip Style Torx(R)
- Tip Size T25
- Handle Material Plastic
- Handle Design Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 32546
- Zoro # G0233681
- UPC # 084705325460
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | T25 |
Shank Length | 3 in |
Overall Length | 7 3/4 in |
Handle Length | 4 1/2 in |
For Fastener Size | T25s |
Shank Diameter | 0.23 in |
Description
Insulated Torx Screwdriver, Tip Size T25, Torx, Molded, Overall Length 7 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated Yes, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA D Solid Carbide Drill Bit (DMODD)
- M.A. FORD End Mill, 7 Flute, 1/2" x 5/8" x 3 x .015R (18050002B)
- STARRETT Movable Bridge, 24"/600mm (PT06135)
- KODIAK CUTTING TOOLS .501 O/U HSS Chucking Reamer Straight Flute Straight Shank (5484611)
- WIHA Phillips Screwdriver with Precision Handle, 0 x 50mm (96105)
- WIHA Insulated Slotted Screwdriver 7/32 in Round (32055)
- WIHA Precision Pentalobe Screwdriver PL2 Round (26762)
- WIHA Precision Hex Screwdriver 1/8 in Round (26335)
- WIHA Insulated Slotted Screwdriver 5/64 in Round (32001)
- WIHA Precision Torx Screwdriver T2 Round (26702)
- BETA Driver Torx Head, T7 (012670007)
- Wiha Screwdrivers