Shop All Screwdrivers
Wiha
Insulated Torx Screwdriver T10 Round
Mfr # 32531
Zoro # G0233788
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Screwdriver Tip Style Torx(R)
- Tip Size T10
- Handle Material Plastic
- Handle Design Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 32531
- Zoro # G0233788
- UPC # 084705325316
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | T10 |
Shank Length | 2 3/8 in |
Overall Length | 6 1/2 in |
Handle Length | 4 in |
For Fastener Size | T10 |
Shank Diameter | 0.18 in |
Description
The WIHA TOOLS 32531 Insulated Screwdriver Torx T10 is a must-have tool for any work environment. The cushion grip handle offers the user greater comfort and control when working with this screwdriver. The black oxide finish helps to protect against corrosion, while the alloy steel shank ensures strength and durability. It has an overall length of 6 1/2 in., a 2 3/8" round shank and a 4" long handle. When it comes to your job, you want only the best tools for the job. This WIHA TOOLS Screwdriver is just that.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink, 110 deg., 1in dia., HSS (53101)
- WARNER Soft Grip Safety Scraper, w/ 5 blades (11500)
- TITAN Tamper Resistant Torx Bit Set, 13 pcs. (16113)
- RIDGID Chain Knocker, 10 in Overall L, Steel (K9-204)
- WIHA Precision Torx Screwdriver T5 Round (26617)
- WIHA ESD Precision ScrwdrvrSt, NmPcs8 (27396)
- WIHA Precision Pentalobe Screwdriver PL4 Round (26635)
- WIHA Precision Hex Screwdriver 5/32 in Round (26412)
- WIHA Precision Torx Screwdriver, T4 (27863)
- WIHA Insulated Torx Screwdriver T30 Round (32518)
- PROSKIT T10 Torx Driver (800-037)
- Wiha Screwdrivers