Shop All Insulated Tool Sets
Wiha
Insulated Tool Set, 7 Pieces, 1000VAC Max
Mfr # 32942
Zoro # G8477616
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Includes Clam Shell Package
- Number of Pieces 7
- Tool Storage Included No
- Tool Storage Type Included None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 32942
- Zoro # G8477616
- UPC # 084705329420
- Country of Origin Germany
- Category Insulated Tool Sets
Dimensions
Drive Size1 | Sockets Not Included |
Socket Drive Sizes | Sockets Not Included |
Description
Insulated Tool Set, Tool Storage Type None, Tools Only, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 7, Pliers Included None, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Cutting Tools Included None, Plumbing Tools Included None, Electrical and Telecom Tools Included None, Measuring and Testing Tools Included None, Miscellaneous Tools Included None, Number of Pliers 0, Number of Wrenches 0, Abrasives and Finishing Tools Included None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" Thunderbolt Black Oxide Drill Bit (48-89-2730)
- KOMELON Measuring Wheel, Hi Viz, ft./In, 6" (ML1812)
- CHANNELLOCK 8 1/4 in Wire Stripper 22 to 10 AWG (908)
- QUALTOOL Metric Nutsetter Set, Mag, 1/4" Hex (MSHL M SET)
- WIHA Insulated Socket Wrench Set, 10 pc. (31590)
- WIHA Insulated Tool Set, 10 pc. (32891)
- WIHA Insulated Tool Set, 28 Pieces, 1000VAC Max (32989)
- WIHA Insulated Tool Set, 14 pc. (32869)
- WIHA Insulated Tool Set, 10 pc. (32867)
- WIHA Insulated Tool Set, 80 pc. (32877)
- IDEAL Insulated Tool Set, 13 pc. (35-9100)
- Wiha Hand Tool Kits