Shop All Insulated Tool Sets
Wiha
Insulated Tool Set, 66 pc.
Mfr # 32876
Zoro # G0562055
Free Shipping & Returns
$1,337.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type SAE
- Includes Canvas Tool Bag
- Insulated / Uninsulated Insulated
- Number of Pieces 63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 32876
- Zoro # G0562055
- UPC # 084705328768
- Country of Origin Germany
- Category Insulated Tool Sets
Dimensions
Drive Size | 3/8" |
Drive Size1 | 3/8 in |
Description
Insulated Tool Kit, Tool Storage Type Tool Bag, Measurement Type SAE, Drive Size 3/8 in, Number of Pieces 63, Pliers Included (1) Diagonal-Cutting Pliers, Lineman's Pliers, (2) Long-Nose Pliers, Screwdrivers, Keys, and Bits Included (10) Hex Keys, (2) Specialty Screwdrivers, (2) Square Screwdrivers, (4) Phillips Screwdrivers, (5) Nut Drivers, (6) Torx Screwdrivers, (9) Slotted Screwdrivers, Sockets, Drive Tools, and Accessories Included (1) Accessory, (1) Drive Tool, (15) Sockets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Dial Indicator, 0 to 3 In, 0-100 Reading (25-3041J)
- HOUGEN 17/32 in. X 1 in. 12,000-Series Annular Cutter (12117)
- SUMITOMO Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide (TNMG432ENG-AC830P)
- URREA Twist Socket Set 14pc in plastic case (7200S)
- WIHA Insulated Tool Set, 14 Pieces, 1000VAC Max (32895)
- WIHA Insulated Tool Set, 14 pc. (32869)
- WIHA Insulated Socket Wrench Set, 13 pc. (31391)
- WIHA Insulated Tool Set, 10 pc. (32892)
- WIHA Insulated Tool Set, 7 Pieces, 1000VAC Max (32942)
- WIHA Insulated Master Electricians Set 54Pcs (32937)
- WIHA Insulated Tool Set, 13 pc. (32878)
- Wiha Hand Tool Kits