Shop All Insulated Tool Sets
Wiha
Insulated Tool Set, 24 pc.
Mfr # 31592
Zoro # G4154717
product price: $697.29
/ea
Free Shipping & Returns
Not eligible for select promotions
$697.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type SAE
- Includes Molded Carrying Case
- Insulated / Uninsulated Insulated
- Number of Pieces 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 31592
- Zoro # G4154717
- UPC # 084705315928
- Country of Origin United States
- Category Insulated Tool Sets
Dimensions
Drive Size | 3/8" |
Socket Drive Sizes | 3/8 in Drive Size |
Drive Size1 | 3/8 in |
Description
Insulated Tool Kit, Tool Storage Type Tool Case, Measurement Type SAE, Drive Size 3/8 in, Number of Pieces 24, Pliers Included 6 5/16 in Diagonal Cutting, 6 5/16 in Long Nose, 8 in Linemans, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Cutting Tools Included Electricians Knife, Plumbing Tools Included None, Electrical and Telecom Tools Included None, Measuring and Testing Tools Included None, Miscellaneous Tools Included None, Number of Pliers 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in Drive IMPACT SOCKET SET Deep Socket, Black Phosphate (49-66-7006)
- WESTWARD 2-3/4" Light Duty Vacuum Multi-Angle Vise with Swivel Base (3FDH8)
- ZORO SELECT Latch Clamp, SS, Horiz, 700 Lbs, 1.63 In (13G556)
- DRILL AMERICA 33/64" HSS Reduced Shank Drill Bit 3/8" Shank, Flute Length: 3" (DWDRSD3/8X33/64)
- WIHA Insulated Tool Set, 12 pc. (32894)
- WIHA Insulated Tool Set, 22 pc. (32988)
- WIHA Insulated Tool Set, 24 pc. (31691)
- WIHA Insulated Tool Set, 22 Pieces, 1000VAC Max (32973)
- WIHA Insulated Tool Set, 5 pc. (32875)
- WIHA Insulated Tool Set, 24 pc. (31495)
- WIHA Insulated Socket Set, 16 pc. (31491)
- Wiha Hand Tool Kits