Shop All Insulated Tool Sets
Wiha
Insulated Tool Set, 22 Pieces, 1000VAC Max
Mfr # 32973
Zoro # G8477640
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Includes Molded Tool Box, Insulated Stripping Knife
- Number of Pieces 22
- Screwdrivers Included Phillips Screwdriver #1, (2) Xeno Slotted/Phillips Screwdriver: #1, #2, (2) Slotted Screwdrivers: 9/64 in, 3/16 in, (2) Phillips Screwdrivers: #1, #2, (2) Square Screwdrivers: #1, #2
- Standards CSA, EN/IEC ASTM, ISO, NFPA, VDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 32973
- Zoro # G8477640
- UPC # 084705329734
- Country of Origin Germany
- Category Insulated Tool Sets
Dimensions
Drive Size1 | Sockets Not Included |
Description
When you are working with high-voltage cables, it is important to have the right tools. The WIHA Tools 32973 Insulated Tool Set is the ideal choice for any professional electrician or contractor who needs to work on live equipment. This 22-piece insulated tool set contains pliers, nut drivers and linesmans pliers with crimper. These are all insulated up to 1000V AC. They come in a convenient box that keeps your tools organized and makes them easy to carry around. WIHA Tools' 32973 Insulated Tool Set is an essential kit for electricians or contractors who need to work on live equipment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 402, 3.0mm D, 39mm Cut L (402-1181)
- 3M Air Orbital Sander, 1.8lb, 0.28hp, 0.09in (7100264073)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 5/16 (C30520)
- WRIGHT TOOL 1/2" Drive 45 Geared Teeth Round Ratchet 1/2" Drive Ratchet Nitrile Comfo (4401)
- WIHA Insulated TorqueControl 12 Pc. Set (28795)
- WIHA Insulated Tool Set, 6 pc. (32984)
- WIHA Insulated Tool Set, 11 pc. (32888)
- WIHA 8 pc Insulated Hex L-Key Set, SAE (13690)
- WIHA Insulated Master Electricians Set 54Pcs (32937)
- WIHA Insulated Tool Set, 24 pc. (31495)
- GREENLEE Insulated Tool Set, 7 pc. (0159-01-INS)
- Wiha Insulated Tool Sets