Shop All Insulated Tool Sets
Wiha
Insulated Tool Set, 16 Pieces, 1000VAC Max
Mfr # 32990
Zoro # G8477561
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Number of Pieces 17
- Screwdrivers Included (3) Slotted Bits 4.5mm, 5.5mm, 6mm, (3) Phillips Bits: #1, #2, #3, (6) Bits: T10, T15, T20, T25, T27, T30
- Tool Storage Included No
- Pliers Included High Leverage Cutters, Lineman's Pliers, Long-Nose Pliers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 32990
- Zoro # G8477561
- UPC # 084705329901
- Country of Origin Viet Nam
- Category Insulated Tool Sets
Dimensions
Socket Drive Sizes | Sockets Not Included |
Drive Size1 | Sockets Not Included |
Description
Insulated Tool Set, Tool Storage Type None, Tools Only, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 17, Pliers Included High Leverage Cutters, Lineman's Pliers, Long-Nose Pliers, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Cutting Tools Included None, Plumbing Tools Included None, Electrical and Telecom Tools Included None, Measuring and Testing Tools Included None, Miscellaneous Tools Included None, Number of Pliers 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-5/32" Reduced Shank HSS Drill Bit 1/2" Shank, Drill Bit Finish: Black Oxide (DWDRSD1-5/32)
- MILWAUKEE TOOL Cordless Compact Router, M18 Battery (48-11-1862, 2723-20)
- JOHNSON LEVEL & TOOL Rafter Angle Square, 7 In, Aluminum (RAS-1B)
- CLEVELAND 118° Solid Carbide Spade Drill Cleveland 1765 Bright Carbide RHC 3/8 (C89713)
- WIHA Insulated Socket Set, 10 pc. (31496)
- WIHA Insulated Tool Set, 24 pc. (31592)
- WIHA Insulated Tool Set, 5 pc. (32983)
- WIHA Insulated Tool Set, 22 Pieces, 1000VAC Max (32973)
- WIHA Insulated Master Electricians Set 54Pcs (32937)
- WIHA Insulated Socket Set, 16 pc. (31491)
- CEMENTEX Battery Technician Kit (ITS-24BTK)
- Wiha Insulated Tool Sets