Shop All Insulated Tool Sets
Wiha
Insulated Tool Set, 16 Pieces, 1000VAC Max
Mfr # 32886
Zoro # G8477546
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Number of Pieces 17
- Max. Use Voltage 1000V AC
- Screwdrivers Included (2) Slotted Bits: 4.5mm, 6mm, (2) Phillips Bits: #1, #2, (2) Square Bits: #1, #2, (3) Bits: T20, T25, T30, (3) Hex Bits: 4mm, 5mm, 6mm
- Standards CSA, EN/IEC ASTM, ISO, NFPA, VDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 32886
- Zoro # G8477546
- UPC # 084705328867
- Country of Origin Viet Nam
- Category Insulated Tool Sets
Dimensions
Drive Size1 | Sockets Not Included |
Socket Drive Sizes | Sockets Not Included |
Description
This WIHA Tools 32886 Insulated Tool Set is a 16-piece set of insulated tools that will help you work on electrical equipment safely. It contains slotted bits, Phillips bits, square bits, hex bits and torx bits. Each tool has a long handle to provide you with more leverage and better control when working on your project. This set includes diagonal cutters and linesmans pliers for those hard-to-reach places. WIHA Tools' 32886 Insulated Tool Set offers the durability and quality needed to make sure your job gets done right the first time around.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO DIE CASTING ARBOR WORK 1/2""SHAFT (606-5)
- STANLEY ENGINEERED FASTENING Popset - LazyTongHighCapacity RivetTool For Up To 1/4" Diameter Stnlss (PS-25)
- FREUD Thin Kerf Gang Rip Blade, 300mm (LM0823)
- LINK HANDLES Socket Hoe Handle, 54", Chucked (66643)
- WIHA Insulated Tool Set, 5 pc. (32875)
- WIHA Insulated Socket Bit Set, 7 pc. (31890)
- WIHA Insulated Tool Set, 22 pc. (32988)
- WIHA Insulated Tool Set, 10 pc. (32868)
- WIHA Insulated Tool Set, 11 pc. (32888)
- WIHA Insulated Tool Set, 7 pc. (32985)
- ITL 1000V Insulated 1/2" Drive Combination Socket Set, 19-Piece (03095)
- Wiha Insulated Tool Sets